- AC Motor
- General Purpose Motor Application
- 100 hp
- 1800 rpm
- Three Phase
| Efficiency Group | NEMA Premium® |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load Efficiency | 95.4 % |
| Motor Application | General Purpose |
| Frame | 404/5T |
| Input Phase | Three Phase |
| C Dimension | 39.73 in |
| Poles | 4 |
| Mounting | Foot Mounted |
| Voltage | 460 |
| HP | 100 |
| Hz | 60 Hz |
| Full Load Amps | 111 |
| Voltage Rating | 460 |
| Phase | Three Phase |
| RPM | 1800 rpm |
| Enclosure | TEFC |
| Frame Material | Cast Iron |
| Service Factor | 1.25 |
| Insulation | F |
| Weight | 1302.0 LB |
| EAN or UPC | 7894171933600 |

