Weg Electric Corp.
10018OP3G404T
SUPERSEDED TO WEG_10018OT3G404T-W40, MTRL - 116370994
Item #101608947
- 100 hp
- 1800 rpm
- 460 Voltage
- Three Phase
- 60 Hz
| Washdown Duty | No |
| Brake Feature | No |
| Full Load Amps | 115 |
| Full Load Efficiency | 94.1 % |
| Efficiency Group | Epact Efficient |
| Enclosure | ODP |
| Motor Shaft Size | 2 7/8 in |
| Mounting Style | F-1 |
| Frame Size | Shaft Input, Not a C-Face |
| Design | B |
| Drive End Bearing | NU316-C3 |
| Voltage | 460 |
| RPM | 1800 rpm |
| Open End Bearing | 6314-C3 |
| Phase | Three Phase |
| Frame Material | Cast Iron |
| Motor Application | General Purpose |
| Full Load Pf | 87 |
| Service Factor | 1.15 |
| Motor Shaft Length | 7 1/4 in |
| Epact Nominal Full Load Efficiency | 94.1 % |
| Poles | 4 |
| Mounting | Foot Mounted |
| Voltage Rating | 460 |
| Hz | 60 Hz |
| C Dimension | 34.133 in |
| Frame | 404T |
| Full Load rpm | 1775 rpm |
| Enclosure Designation | ODP - Open Drip Proof |
| Weight | 1037.0 LB |
| EAN or UPC | 7890208696272 |
