Skip to content Skip to navigation menu
Weg Electric Corp.10018ST3QIE405T-W22

10018ST3QIE405T-W22

IEEE 841 Severe Duty Motors - TEFC
Item #111144549
  • AC Motor
  • IEEE Severe Duty Motor Application
  • 100 hp
  • 1800 rpm
  • Three Phase
  • 60 Hz
  • 460 Voltage Rating
  • Foot Mounted
  • TEFC Enclosure
  • 404/5T Frame
+ Show More + Show Less
Weg Electric Corp.10018ST3QIE405T-W22
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • AC Motor
  • IEEE Severe Duty Motor Application
  • 100 hp
  • 1800 rpm
  • Three Phase
Full Load Efficiency 95.4 %
Enclosure Designation TEFC - Totally Enclosed Fan Cooled
Phase Three Phase
Mounting Foot Mounted
Enclosure TEFC
C Dimension 39.73 in
HP 100
Service Factor 1.25
RPM 1800 rpm
Frame 404/5T
Motor Application Severe Duty
Input Phase Three Phase
Voltage Rating 460
Full Load Amps 116
Hz 60 Hz
Weight 1367.608 LB
EAN or UPC 7891327133952
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison