- 100 hp
- 1800 rpm
- 208/230/460 Voltage
- Three Phase
- 60 Hz
| Poles | 4 |
| Voltage | 208-230/460 |
| Frame Size | Shaft Input, Not a C-Face |
| Full Load Amps | 115 |
| Full Load Pf | 87 |
| Frame | 405T |
| Open End Bearing | 6314-C3 |
| Design | B |
| Efficiency Group | Epact Efficient |
| Full Load rpm | 1775 rpm |
| Hz | 60 Hz |
| Drive End Bearing | NU217-C3 |
| Motor Application | Explosion Proof |
| Motor Shaft Length | 7 1/4 in |
| Enclosure Designation | XPFC - Explosion Proof Fan Cooled |
| Brake Feature | No |
| Washdown Duty | No |
| Enclosure | XPFC |
| Service Factor | 1.15 |
| Motor Shaft Size | 2 7/8 in |
| Phase | Three Phase |
| Mounting Style | F-1 |
| RPM | 1800 rpm |
| Voltage Rating | 460, 230, 208 |
| Full Load Efficiency | 94.5 % |
| Mounting | Foot Mounted |
| Frame Material | Cast Iron |
| Weight | 1390.0 LB |
| EAN or UPC | 7899158507669 |

