- AC Motor
- Pump Duty Motor Application
- 100 hp
- 3600 rpm
- Three Phase
| Hz | 60 Hz |
| Full Load Efficiency | 94.1 % |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| C Dimension | 37.724 |
| HP | 100 |
| Service Factor | 1.25 |
| Frame | 404/5TCZ |
| Mounting | Foot Mounted |
| Input Phase | Three Phase |
| RPM | 3600 rpm |
| Phase | Three Phase |
| Full Load Amps | 110 |
| Enclosure | TEFC |
| Motor Application | Pump Duty |
| Voltage Rating | 230/460 |
| Weight | 1361.0 LB |
| EAN or UPC | 7891327459397 |

