- AC Motor
- General Purpose Motor Application
- 125 hp
- 3600 rpm
- Three Phase
| Phase | Three Phase |
| Enclosure | TEFC |
| Input Phase | Three Phase |
| Mounting | Foot Mounted |
| C Dimension | 41.407 in |
| Full Load Amps | 134 |
| Service Factor | 1.15 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Frame | 444/5TS |
| Full Load Efficiency | 95 % |
| HP | 125 |
| RPM | 3600 rpm |
| Voltage Rating | 460 |
| Motor Application | General Purpose |
| Hz | 60 Hz |
| Efficiency Group | NEMA Premium® |
| Weight | 1794.0 LB |
| EAN or UPC | 7894171933761 |

