- Three Phase
- 230/460 Voltage Rating
- TEFC Enclosure Type
| Voltage Rating | 230/460 V |
| Shaft Rotation | Both (CW and CCW) |
| Standard | NEMA MG-1 |
| Rated Efficiency | 86.5% |
| Shaft Material | ACO Inox ASTM 17-4 Ph |
| Enclosure Type | TEFC |
| Frame | 145TC |
| Bolt Material | Stainless Steel |
| IP Rating | IP69K |
| Insulation Class | F |
| No. of Phases | Three Phase |
| Base Type | B |
| Service Factor | 1.1499999999999999 |
| Wattage | 1.5 W |
| Current Rating | 2.8 A |
| Duty Cycle | S1 |
| Frequency | 60 Hz |
| Mounting | Foot Mounted |
| Power Rating | 2 hp |
| Frame Material | Stainless Steel |
| No. of Poles | 4 |
| Weight | 195.0 LB |
| EAN or UPC | 79094928679998 |

