- AC Motor
- Washdown Duty Motor Application
- 1 hp
- 1800 rpm
- Three Phase
| Phase | Three Phase |
| Full Load Amps | 1.6 |
| C Dimension | 13.22 in |
| Mounting | Foot Mounted |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| HP | 1 |
| Service Factor | 1 |
| Enclosure | TENV |
| Hz | 60 Hz |
| RPM | 1800 rpm |
| Motor Application | Washdown Duty |
| Voltage Rating | 230/460 |
| Full Load Efficiency | 85.5 % |
| Frame | 143TC |
| Input Phase | Three Phase |
| Weight | 58.0 LB |
| EAN or UPC | 79094924742344 |

