- AC Motor
- IEEE Severe Duty Motor Application
- Has roller bearings
- 150 hp
- 900 rpm
| RPM | 900 rpm |
| Enclosure | TEFC |
| Full Load Efficiency | 94.5 % |
| Input Phase | Three Phase |
| Phase | Three Phase |
| Frame | 445/7T |
| Motor Application | Severe Duty |
| Hz | 60 Hz |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load Amps | 185 |
| Mounting | Foot Mounted |
| Voltage Rating | 460 |
| HP | 150 |
| Weight | 2206.0 LB |
| EAN or UPC | 79092659127412 |

