- AC Motor
- Severe Duty Motor Application
- 150 hp
- 1200 rpm
- Three Phase
| Enclosure | TEFC |
| HP | 150 |
| Service Factor | 1.25 |
| Voltage Rating | 460 |
| Full Load Efficiency | 96.2 % |
| Efficiency Group | Super Premium Efficient |
| Phase | Three Phase |
| Frame | 447/9T |
| Input Phase | Three Phase |
| RPM | 1200 rpm |
| Hz | 60 Hz |
| Mounting | Foot Mounted |
| C Dimension | 56.338 |
| Motor Application | Severe Duty |
| Full Load Amps | 179 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Weight | 2438.0 LB |
| EAN or UPC | 7891327884045 |

