- AC Motor
- General Purpose Motor Application
- 150 hp
- 1200 rpm
- Three Phase
| Voltage Rating | 460 |
| Service Factor | 1.15 |
| HP | 150 |
| RPM | 1200 rpm |
| Frame | 445/7T |
| Enclosure | TEFC |
| C Dimension | 48.701 in |
| Motor Application | General Purpose |
| Phase | Three Phase |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Hz | 60 Hz |
| Full Load Efficiency | 95.8 % |
| Full Load Amps | 176 |
| Input Phase | Three Phase |
| Mounting | Foot Mounted |
| Efficiency Group | NEMA Premium® |
| Weight | 2738.0 LB |
| EAN or UPC | 7894171933778 |

