Weg Electric Corp.
15018ET3G445T-W22
NEMA Premium® General Purpose Motor
Item #101401568
-
NEMA Premium
- AC Motor
- General Purpose Motor Application
- 150 hp
- 1800 rpm
- Three Phase
| Drive End Bearing | 6319-C3 |
| Motor Shaft Length | 8 1/2 in |
| Epact Nominal Full Load Efficiency | 95 % |
| Voltage Rating | 460 |
| Full Load Amps | 170 |
| Frame Size | Shaft Input, Not a C-Face |
| Hz | 60 Hz |
| Frame Material | Cast Iron |
| C Dimension | 45.157 in |
| Phase | Three Phase |
| Motor Application | General Purpose |
| Full Load Efficiency | 95.8 % |
| Voltage | 460 |
| RPM | 1800 rpm |
| Service Factor | 1.15 |
| Input Phase | Three Phase |
| Design | B |
| Frame | 444/5T |
| Motor Shaft Size | 3 3/8 in |
| Efficiency Group | NEMA Premium® |
| Mounting Style | F-1 |
| Full Load Pf | 85 |
| Open End Bearing | 6316-C3 |
| Full Load rpm | 1780 rpm |
| Brake Feature | No |
| Enclosure | TEFC |
| Mounting | Foot Mounted |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Poles | 4 |
| Washdown Duty | No |
| HP | 150 |
| Weight | 1842.0 LB |
| EAN or UPC | 7894171933730 |
-
NEMA Premium

