- AC Motor
- Explosion Proof Motor Application
- 150 hp
- 1800 rpm
- Three Phase
| Hz | 60 Hz |
| Phase | Three Phase |
| Full Load Amps | 170 |
| Enclosure | TEFC |
| Efficiency Group | NEMA Premium® |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Voltage Rating | 230/460 |
| Input Phase | Three Phase |
| HP | 150 |
| RPM | 1800 rpm |
| Mounting | Foot Mounted |
| Full Load Efficiency | 95.8 % |
| Frame | 444/5T |
| Service Factor | 1.15 |
| Motor Application | Explosion Proof |
| C Dimension | 43.797 in |
| Weight | 2103.0 LB |
| EAN or UPC | 7891327203938 |

