- 270 HP, 900 RPM, 60 Hz, 460 Volt, Three Phase, TEFC, Rigid Base, 355M/L Frame, 1.15 SF, Cast Iron Frame, Energy Efficient
| Motor Shaft Length | 170 mm |
| Poles | 8 |
| Voltage Rating | 460 |
| Frame | 355M/L |
| Frame Material | Cast Iron |
| Hz | 60 Hz |
| Voltage | 460 |
| Brake Feature | No |
| Frame Size | Shaft Input, Not a C-Face |
| Enclosure | TEFC |
| Service Factor | 1.15 |
| Motor Shaft Size | 85.000 mm |
| Phase | Three Phase |
| Mounting | Rigid Base |
| Design | B |
| Washdown Duty | No |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Motor Application | General Purpose |
| Mounting Style | F-1 |
| RPM | 900 rpm |
| Weight | 4286.0 LB |

