- AC Motor
- General Purpose Motor Application
- 200 hp
- 1800 rpm
- Three Phase
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load Amps | 230 |
| Hz | 60 Hz |
| Full Load Efficiency | 96.2 % |
| C Dimension | 48.701 in |
| Mounting | Foot Mounted |
| Input Phase | Three Phase |
| HP | 200 |
| RPM | 1800 rpm |
| Enclosure | TEFC |
| Voltage Rating | 460 |
| Phase | Three Phase |
| Motor Application | General Purpose |
| Frame | 445/7T |
| Service Factor | 1.15 |
| Efficiency Group | NEMA Premium® |
| Weight | 2203.0 LB |
| EAN or UPC | 7891327132047 |

