- AC Motor
- General Purpose Motor Application
- 200 hp
- 1800 rpm
- Three Phase
| Full Load Amps | 230 |
| Full Load Efficiency | 96.2 % |
| Voltage Rating | 460 |
| RPM | 1800 rpm |
| Frame | 445/7TC |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Enclosure | TEFC |
| Efficiency Group | NEMA Premium® |
| Mounting | C-Face - Foot Mounted |
| Phase | Three Phase |
| Input Phase | Three Phase |
| Motor Application | General Purpose |
| Hz | 60 Hz |
| HP | 200 |
| Weight | 2260.0 LB |
| EAN or UPC | 79090182667184 |

