- AC Motor
- IEEE Severe Duty Motor Application
- 200 hp
- 1800 rpm
- Three Phase
| Full Load Efficiency | 96.2 % |
| Hz | 60 Hz |
| Enclosure | TEFC |
| Mounting | Foot Mounted |
| HP | 200 |
| Phase | Three Phase |
| Voltage Rating | 460 |
| Frame | 445/7T |
| Input Phase | Three Phase |
| Full Load Amps | 230 |
| RPM | 1800 rpm |
| Motor Application | Severe Duty |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Weight | 2296.0 LB |
| EAN or UPC | 7891327136885 |

