- AC Motor
- Severe Duty Motor Application
- 200 hp
- 3600 rpm
- Three Phase
| Full Load Efficiency | 96.2 % |
| Input Phase | Three Phase |
| Mounting | Foot Mounted |
| Service Factor | 1.25 |
| Enclosure | TEFC |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Phase | Three Phase |
| Motor Application | Severe Duty |
| Full Load Amps | 217 |
| Frame | 445/7TS |
| Voltage Rating | 460 |
| C Dimension | 44.951 |
| RPM | 3600 rpm |
| HP | 200 |
| Efficiency Group | Super Premium Efficient |
| Hz | 60 Hz |
| Weight | 2207.0 LB |
| EAN or UPC | 7891327885585 |

