- AC Motor
- IEEE Severe Duty Motor Application
- 200 hp
- 3600 rpm
- Three Phase
| Phase | Three Phase |
| Hz | 60 Hz |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| C Dimension | 44.951 in |
| Frame | 445/7TS |
| Full Load Efficiency | 95.4 % |
| Full Load Amps | 219 |
| Mounting | Foot Mounted |
| Voltage Rating | 460 |
| Enclosure | TEFC |
| RPM | 3600 rpm |
| HP | 200 |
| Service Factor | 1.15 |
| Motor Application | Severe Duty |
| Input Phase | Three Phase |
| Weight | 2215.0 LB |
| EAN or UPC | 7891327130852 |

