Skip to content Skip to navigation menu
Weg Electric Corp.25012ET3GRB449T-W22

25012ET3GRB449T-W22

NEMA Premium® General Purpose Motor
Item #113856709
  • AC Motor
  • Crusher Duty Motor Application
  • Has roller bearings
  • 250 hp
  • 1200 rpm
  • Three Phase
  • 60 Hz
  • 460 Voltage Rating
  • Foot Mounted
  • TEFC Enclosure
  • 447/9T Frame
+ Show More + Show Less
Weg Electric Corp.25012ET3GRB449T-W22
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • AC Motor
  • Crusher Duty Motor Application
  • Has roller bearings
  • 250 hp
  • 1200 rpm
Enclosure TEFC
Frame 447/9T
Phase Three Phase
Enclosure Designation TEFC - Totally Enclosed Fan Cooled
Motor Application General Purpose
Input Phase Three Phase
RPM 1200 rpm
Full Load Amps 292
Mounting Foot Mounted
Hz 60 Hz
Efficiency Group NEMA Premium®
Voltage Rating 460
HP 250
Full Load Efficiency 95.8 %
Weight 3104.0 LB
EAN or UPC 7894171931620
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison