There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
This TEFC motor is built according to NEMA specifications and designed for operation in moist or dusty atmospheric conditions without affecting its useful life
Extra strong FC 200 cast iron frames and terminal box
V-ring slinger on both endshields
Unibody construction for extra strength
Enlarged grease cavities and double-strength bearing caps
Class F insulation for all frames
Automatic drain plugs
NEMA dimensions and ratings
Continuous-duty operation
compliances
0
Voltage Rating
460
Motor Shaft Length
8 1/2 in
Open End Bearing
6314-C3
Design
B
Full Load Pf
86
Poles
4
Voltage
460
Mounting
Foot Mounted
Motor Shaft Size
3 3/8 in
C Dimension
47.299 in
Motor Application
General Purpose
Service Factor
1.15
Frame
447T
Drive End Bearing
6314-C3
Brake Feature
No
Enclosure Designation
TEFC - Totally Enclosed Fan Cooled
Washdown Duty
No
Mounting Style
F-1
Full Load rpm
1780 rpm
Frame Size
Shaft Input, Not a C-Face
Full Load Efficiency
95.4 %
Full Load Amps
283
Hz
60 Hz
Efficiency Group
Epact Efficient
Frame Material
Cast Iron
Phase
Three Phase
RPM
1800 rpm
Enclosure
TEFC
Weight
2513.0 LB
EAN or UPC
7890355475256
We're here for you
with Service Centers across the country - We have your back