- AC Motor
- General Purpose Motor Application
- 250 hp
- 3600 rpm
- Three Phase
| Frame | 445/7TS |
| Voltage Rating | 460 |
| Full Load Amps | 266 |
| Motor Application | General Purpose |
| Hz | 60 Hz |
| HP | 250 |
| RPM | 3600 rpm |
| Enclosure | TEFC |
| Input Phase | Three Phase |
| Phase | Three Phase |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Efficiency Group | NEMA Premium® |
| Mounting | Foot Mounted |
| Full Load Efficiency | 95.8 % |
| Weight | 2266.0 LB |
| EAN or UPC | 7891327150522 |

