- AC Motor
- IEEE Severe Duty Motor Application
- Has roller bearings
- 300 hp
- 1200 rpm
| Mounting | Foot Mounted |
| Hz | 60 Hz |
| Full Load Efficiency | 95.8 % |
| Service Factor | 1.15 |
| Voltage Rating | 460 |
| Input Phase | Three Phase |
| Motor Application | Severe Duty |
| HP | 300 |
| RPM | 1200 rpm |
| Frame | L447/9T |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Phase | Three Phase |
| C Dimension | 57.181 in |
| Enclosure | TEFC |
| Full Load Amps | 351 |
| Weight | 3571.0 LB |

