- AC Motor
- Crusher Duty Motor Application
- Has Roller Bearings
- 300 hp
- 1800 rpm
| Voltage Rating | 460 |
| Phase | Three Phase |
| Motor Application | Crusher Duty |
| Service Factor | 1.15 |
| C Dimension | 56.338 in |
| Full Load Efficiency | 96.2 % |
| Input Phase | Three Phase |
| RPM | 1800 rpm |
| Frame | 447/9T |
| Full Load Amps | 330 |
| Enclosure | TEFC |
| HP | 300 |
| Mounting | Foot Mounted |
| Hz | 60 Hz |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Weight | 3600.0 LB |
| EAN or UPC | 79093222822062 |

