- AC Motor
- Explosion Proof Motor Application
- 300 hp
- 3600 rpm
- Three Phase
| Hz | 60 Hz |
| Enclosure | TEFC |
| Mounting | Foot Mounted |
| Full Load Amps | 320 |
| Motor Application | Explosion Proof |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load Efficiency | 95.8 % |
| HP | 300 |
| Frame | 449TS |
| Service Factor | 1.15 |
| Input Phase | Three Phase |
| Voltage Rating | 460 |
| Phase | Three Phase |
| Efficiency Group | NEMA Premium® |
| C Dimension | 51.246 in |
| RPM | 3600 rpm |
| Weight | 3472.0 LB |
| EAN or UPC | 7892304606872 |

