- AC Motor
- Explosion Proof Motor Application
- 350 hp
- 1800 rpm
- Three Phase
| Frame | 449T |
| C Dimension | 54.996 in |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Input Phase | Three Phase |
| Hz | 60 Hz |
| Motor Application | Explosion Proof |
| Voltage Rating | 460 |
| Service Factor | 1.15 |
| RPM | 1800 rpm |
| Efficiency Group | NEMA Premium® |
| Full Load Efficiency | 96.2 % |
| Full Load Amps | 390 |
| Mounting | Foot Mounted |
| HP | 350 |
| Enclosure | TEFC |
| Phase | Three Phase |
| Weight | 3582.0 LB |
| EAN or UPC | 7892304607237 |

