- AC Motor
- Explosion Proof Motor Application
- 400 hp
- 1200 rpm
- Three Phase
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Hz | 60 Hz |
| Voltage Rating | 460 |
| Efficiency Group | NEMA Premium® |
| Phase | Three Phase |
| Frame | 586/7 |
| HP | 400 |
| Mounting | Foot Mounted |
| Full Load Efficiency | 95.8 % |
| Motor Application | Explosion Proof |
| Full Load Amps | 479 |
| Input Phase | Three Phase |
| Service Factor | 1.15 |
| RPM | 1200 rpm |
| Enclosure | TEFC |
| C Dimension | 61.389 |
| Weight | 5267.0 LB |
| EAN or UPC | 7899058068338 |

