- AC Motor
- IEEE Severe Duty Motor Application
- Has roller bearings
- 400 hp
- 1800 rpm
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Motor Application | Severe Duty |
| Frame | L447/9T |
| Voltage Rating | 460 |
| Full Load Efficiency | 96.2 % |
| RPM | 1800 rpm |
| HP | 400 |
| Full Load Amps | 455 |
| Mounting | Foot Mounted |
| Phase | Three Phase |
| Hz | 60 Hz |
| Input Phase | Three Phase |
| Enclosure | TEFC |
| Weight | 3467.0 LB |
| EAN or UPC | 7899058010924 |

