Skip to content Skip to navigation menu
Weg Electric Corp.40036ET3G449TS-W22

40036ET3G449TS-W22

NEMA Premium® General Purpose Motor
Item #101382711
  • AC Motor
  • General Purpose Motor Application
  • 400 hp
  • 3600 rpm
  • Three Phase
  • 60 Hz
  • 460 Voltage Rating
  • Foot Mounted
  • TEFC Enclosure
  • L447/9TS Frame
+ Show More + Show Less
Weg Electric Corp.40036ET3G449TS-W22
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • AC Motor
  • General Purpose Motor Application
  • 400 hp
  • 3600 rpm
  • Three Phase
Enclosure Designation TEFC - Totally Enclosed Fan Cooled
Frame L447/9TS
HP 400
Full Load Efficiency 95.8 %
C Dimension 53.431 in
Voltage Rating 460
Enclosure TEFC
Full Load Amps 432
Service Factor 1.15
Phase Three Phase
Hz 60 Hz
Motor Application General Purpose
Efficiency Group NEMA Premium®
Input Phase Three Phase
RPM 3600 rpm
Mounting Foot Mounted
Weight 3308.0 LB
EAN or UPC 7891327071001
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison