- AC Motor
- Crusher Duty Motor Application
- Has roller bearings
- 450 hp
- 1800 rpm
| Efficiency Group | NEMA Premium® |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Motor Application | General Purpose |
| Hz | 60 Hz |
| Frame | L447/9T |
| RPM | 1800 rpm |
| Input Phase | Three Phase |
| Enclosure | TEFC |
| Phase | Three Phase |
| HP | 450 |
| Voltage Rating | 460 |
| Mounting | Foot Mounted |
| Full Load Efficiency | 96.2 % |
| Full Load Amps | 501 |
| Weight | 3542.0 LB |
| EAN or UPC | 7891327072176 |

