- AC Motor
- IEEE Severe Duty Motor Application
- Has roller bearings
- 450 hp
- 1800 rpm
| Mounting | Foot Mounted |
| C Dimension | 57.181 in |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Service Factor | 1.15 |
| Input Phase | Three Phase |
| Full Load Efficiency | 96.2 % |
| Full Load Amps | 495 |
| HP | 450 |
| Motor Application | Severe Duty |
| RPM | 1800 rpm |
| Phase | Three Phase |
| Hz | 60 Hz |
| Frame | L447/9T |
| Voltage Rating | 460 |
| Enclosure | TEFC |
| Weight | 3578.0 LB |

