- AC Motor
- General Purpose Motor Application
- 800 hp
- 3600 rpm
- Three Phase
| Full Load Amps | 885 |
| Voltage Rating | 460 |
| Efficiency Group | NEMA Premium® |
| Full Load Efficiency | 96.2 % |
| RPM | 3600 rpm |
| Phase | Three Phase |
| Frame | 5010/11S |
| C Dimension | 56 in |
| Service Factor | 1.15 |
| HP | 800 |
| Mounting | Foot Mounted |
| Motor Application | General Purpose |
| Input Phase | Three Phase |
| Enclosure Designation | ODP - Open Drip Proof |
| Hz | 60 Hz |
| Enclosure | ODP |
| Weight | 3528.0 LB |
| EAN or UPC | 79093229433810 |

