- Variable Frequency Drive
- 200-240V
- Normal/Heavy Rating
- 5 HP Normal Duty
- 4 HP Heavy Duty
features
- Plug and play philosophy (connect and use) enables quick and easy installation of accessories and options
- USB for microcomputer connection for using SUPERDRIVE programming and monitoring software as well as updating inverter firmware
- Human-Machine Interface (HMI) with backlit graphic display and soft keys, greatly facilitates inverter programming and operation
- DC link inductors (symmetrically connected to positive and negative DC link terminals) enable compliance with IEC61000-3-12 standard requirements regarding harmonics (no need for external line resistance)
- Intelligent thermal management enables full protection of IGBTs, monitoring of heatsink and internal air temperature
- Automatic control of the heatsink fan with speed sensor (additional protection) and easily detachable from the unit for cleaning and maintenance
- Normal-duty and heavy-duty ratings to adapt optimally to all kinds of loads
- Protection with failure and alarm warnings
- Motor overload protection in compliance with IEC 60947-4-2UL 508 C
- Memory card built into the standard product allows user to create functions without the need to use an external PLC (soft PLC via IEC61131-3 programming software)
- Guided start-up simplifies initial user programming
- Real time clock
- TRACE/SCOPE function to assist with the start-up and system diagnostics
| Inverter or Vector Duty | Inverter Duty |
| Output Current - Constant Torque [Max] | 13 A |
| Installed I/O & Communication Module | Human-Machine Interface (HMI) w/Graphic Display |
| Horsepower Constant Torque | 4 hp |
| Input Phase | Three Phase |
| Installed Options | None |
| Load Type | Normal/Heavy |
| Phase | Three Phase |
| Depth | 8.94 in |
| Output Current - Constant Torque | 16 A |
| Enclosure | NEMA 1 |
| Input Voltage | 200 V to 240 V, Three Phase |
| Weight | 21.0 LB |

