Skip to content Skip to navigation menu
CFW11 Series Frequency Inverter

CFW110024T4ON1Z

CFW11 Series Frequency Inverter
Item #101594028
  • Variable Frequency Drive
  • 380-480 V Three Phase
  • Normal/Heavy Rating
  • 15 HP Normal Duty
  • 10 HP Heavy Duty
  • Inverter Duty
+ Show More + Show Less
CFW11 Series Frequency Inverter
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Variable Frequency Drive
  • 380-480 V Three Phase
  • Normal/Heavy Rating
  • 15 HP Normal Duty
  • 10 HP Heavy Duty

features

  • Plug and play philosophy (connect and use) enables quick and easy installation of accessories and options
  • USB for microcomputer connection for using SUPERDRIVE programming and monitoring software as well as updating inverter firmware
  • Human-Machine Interface (HMI) with backlit graphic display and soft keys, greatly facilitates inverter programming and operation
  • DC link inductors (symmetrically connected to positive and negative DC link terminals) enable compliance with IEC61000-3-12 standard requirements regarding harmonics (no need for external line resistance)
  • Intelligent thermal management enables full protection of IGBTs, monitoring of heatsink and internal air temperature
  • Automatic control of the heatsink fan with speed sensor (additional protection) and easily detachable from the unit for cleaning and maintenance
  • Normal-duty and heavy-duty ratings to adapt optimally to all kinds of loads
  • Protection with failure and alarm warnings
  • Motor overload protection in compliance with IEC 60947-4-2UL 508 C
  • Memory card built into the standard product allows user to create functions without the need to use an external PLC (soft PLC via IEC61131-3 programming software)
  • Guided start-up simplifies initial user programming
  • Real time clock
  • TRACE/SCOPE function to assist with the start-up and system diagnostics
Installed I/O & Communication Module Human-Machine Interface (HMI) w/Graphic Display
Depth 8.94 in
Enclosure NEMA 1
Inverter or Vector Duty Inverter Duty
Input Phase Three Phase
Output Current - Constant Torque 24 A
Load Type Normal/Heavy
Horsepower Constant Torque 10 hp
Output Current - Constant Torque [Max] 19 A
Installed Options None
Phase Three Phase
Input Voltage 380 V to 480 V, Three Phase
Weight 29.0 LB
EAN or UPC 7894171078486
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison