Skip to content Skip to navigation menu
CFW11 Series Frequency Inverter

CFW110031T4ON1Z

CFW11 Series Frequency Inverter
Item #101386867
  • Variable Frequency Drive
  • 380-480 V Three Phase
  • Normal/Heavy Rating
  • 20 HP Normal Duty
  • 15 HP Heavy Duty
  • Inverter Duty
+ Show More + Show Less
CFW11 Series Frequency Inverter
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Variable Frequency Drive
  • 380-480 V Three Phase
  • Normal/Heavy Rating
  • 20 HP Normal Duty
  • 15 HP Heavy Duty

features

  • Plug and play philosophy (connect and use) enables quick and easy installation of accessories and options
  • USB for microcomputer connection for using SUPERDRIVE programming and monitoring software as well as updating inverter firmware
  • Human-Machine Interface (HMI) with backlit graphic display and soft keys, greatly facilitates inverter programming and operation
  • DC link inductors (symmetrically connected to positive and negative DC link terminals) enable compliance with IEC61000-3-12 standard requirements regarding harmonics (no need for external line resistance)
  • Intelligent thermal management enables full protection of IGBTs, monitoring of heatsink and internal air temperature
  • Automatic control of the heatsink fan with speed sensor (additional protection) and easily detachable from the unit for cleaning and maintenance
  • Normal-duty and heavy-duty ratings to adapt optimally to all kinds of loads
  • Protection with failure and alarm warnings
  • Motor overload protection in compliance with IEC 60947-4-2UL 508 C
  • Memory card built into the standard product allows user to create functions without the need to use an external PLC (soft PLC via IEC61131-3 programming software)
  • Guided start-up simplifies initial user programming
  • Real time clock
  • TRACE/SCOPE function to assist with the start-up and system diagnostics
Inverter or Vector Duty Inverter Duty
Load Type Normal/Heavy
Installed Options None
Horsepower Constant Torque 15 hp
Installed I/O & Communication Module Human-Machine Interface (HMI) w/Graphic Display
Phase Three Phase
Output Current - Constant Torque 31 A
Enclosure NEMA 1
Input Phase Three Phase
Input Voltage 380 V to 480 V, Three Phase
Depth 8.94 in
Output Current - Constant Torque [Max] 25 A
Weight 32.0 LB
EAN or UPC 7894171078493
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison