- Variable Speed Drive
- NEMA 1
- Vector Duty
- 220V Three Phase
- 10 HP Normal Duty
features
- Designed for controlling squirrel cage three phase induction motors
- General-purpose drive that gives the flexibility needed for the control of applications, ranging from simple speed control to more demanding ones as torque control
- Optimal Braking®: where high inertia and short deceleration times are involved
- Optimal Flux®: for the control of high efficiency induction motors applied to constant torque load
- Vectrue Technology®: variable speed drive control
| Input Voltage | 220 V, Three Phase |
| Load Type | Normal/Heavy |
| Depth | 8.94 in |
| Output Current - Constant Torque | 33.5 A |
| Input Phase | Three Phase |
| Inverter or Vector Duty | Vector Duty |
| Enclosure | NEMA 1 |
| Installed Options | Braking IGBT Available |
| Horsepower Constant Torque | 10 hp |
| Installed I/O & Communication Module | Keypad/ LCD Display |
| Cooling Type | Forced Air |
| Weight | 24.1 LB |
| EAN or UPC | 7891327785984 |

