- AC Motor
- Non-Sparking Motor Application
- 0.33 hp
- 1000/1200 rpm
- Three Phase
| HP | 1/3 |
| Motor Application | Non-Sparking |
| RPM | 0.833333 rpm |
| Full Load Amps | 1.05 |
| Full Load Efficiency | 61.6 % |
| Input Phase | Three Phase |
| Phase | Three Phase |
| Hz | 50/60 Hz |
| Voltage Rating | 220-240/380-415/440-460 |
| Frame | 71 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Enclosure | TEFC |
| Weight | 2073.0 LB |
| EAN or UPC | 7909492026013 |

