- AC Motor
- Non-Sparking Motor Application
- 2 hp
- 3000/3600 rpm
- Three Phase
| Phase | Three Phase |
| Full Load Efficiency | 85.2 % |
| Frame | 90S |
| Enclosure | TEFC |
| Input Phase | Three Phase |
| Hz | 50/60 Hz |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load Amps | 3.06 |
| Service Factor | 1 |
| C Dimension | 11.969 in |
| RPM | 0.833333 rpm |
| Voltage Rating | 220-240/380-415/440-460 |
| Motor Application | Non-Sparking |
| HP | 2 |
| Weight | 50.0 LB |
| EAN or UPC | 79091589200066 |

