- AC Motor
- Explosion Proof Motor Application
- 3 hp
- 1000/1200 rpm
- Three Phase
| Input Phase | Three Phase |
| RPM | 0.833333 rpm |
| Frame | 112M |
| Full Load Efficiency | 84.4 % |
| HP | 3 |
| Full Load Amps | 6.04 |
| Efficiency Group | Epact Efficient |
| Motor Application | Explosion Proof |
| Hz | 50/60 Hz |
| Mounting | Foot Mounted |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Phase | Three Phase |
| Voltage Rating | 380-415/660-690/440-460 |
| Enclosure | TEFC |
| Weight | 126.0 LB |
| EAN or UPC | 7894171307517 |

