- AC Motor
- Explosion Proof Motor Application
- 3 hp
- 1500/1800 rpm
- Three Phase
| RPM | 0.833333 rpm |
| Enclosure | TEFC |
| Input Phase | Three Phase |
| Full Load Amps | 4.56 |
| Hz | 50/60 Hz |
| Efficiency Group | Epact Efficient |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| C Dimension | 17.244 in |
| Phase | Three Phase |
| Full Load Efficiency | 84.9 % |
| Frame | 100L |
| Mounting | Foot Mounted |
| HP | 3 |
| Motor Application | Explosion Proof |
| Voltage Rating | 220-240/380-415/440-460 |
| Service Factor | 1 |
| Weight | 111.0 LB |
| EAN or UPC | 7909322242354 |

