- AC Motor
- Non-Sparking Motor Application
- 3 hp
- 3000/3600 rpm
- Three Phase
| RPM | 0.833333 rpm |
| C Dimension | 12.953 in |
| Full Load Amps | 4.37 |
| Phase | Three Phase |
| Hz | 50/60 Hz |
| Frame | 90L |
| Full Load Efficiency | 86.5 % |
| Service Factor | 1 |
| Motor Application | Non-Sparking |
| Enclosure | TEFC |
| Input Phase | Three Phase |
| Voltage Rating | 220-240/380-415/440-460 |
| HP | 3 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Weight | 56.0 LB |
| EAN or UPC | 7909158919376 |

