- AC Motor
- Explosion Proof Motor Application
- 7.5 hp
- 1000/1200 rpm
- Three Phase
| Mounting | Foot Mounted |
| Enclosure | TEFC |
| Phase | Three Phase |
| C Dimension | 20.63 in |
| Full Load Amps | 12.9 |
| Hz | 50/60 Hz |
| Full Load Efficiency | 86.2 % |
| RPM | 0.833333 rpm |
| Voltage Rating | 380-415/660-690/440-460 |
| Frame | 132S/M |
| Service Factor | 1 |
| Input Phase | Three Phase |
| HP | 7 1/2 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Motor Application | Explosion Proof |
| Efficiency Group | Epact Efficient |
| Weight | 219.0 LB |
| EAN or UPC | 7909158005611 |

