- AC Motor
- Non-Sparking Motor Application
- 20 hp
- 1000/1200 rpm
- Three Phase
| C Dimension | 27.638 in |
| Voltage Rating | 380-415/660-690/440-460 |
| Full Load Amps | 27.3 |
| Enclosure | TEFC |
| Motor Application | Non-Sparking |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Frame | 180L |
| Phase | Three Phase |
| Hz | 50/60 Hz |
| RPM | 0.833333 rpm |
| Service Factor | 1 |
| Full Load Efficiency | 91.2 % |
| HP | 20 |
| Input Phase | Three Phase |
| Weight | 435.0 LB |
| EAN or UPC | 7909158923915 |

