- AC Motor
- Explosion Proof Motor Application
- 20 hp
- 3000/3600 rpm
- Three Phase
| Voltage Rating | 380-415/660-690/440-460 |
| Mounting | Foot Mounted |
| Frame | 160M/L |
| Full Load Efficiency | 91.4 % |
| RPM | 0.833333 rpm |
| Full Load Amps | 27.2 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Efficiency Group | Epact Efficient |
| Enclosure | TEFC |
| HP | 20 |
| Hz | 50/60 Hz |
| Input Phase | Three Phase |
| Motor Application | Explosion Proof |
| Phase | Three Phase |
| Weight | 334.0 LB |
| EAN or UPC | 79093220325664 |

