- AC Motor
- Non-Sparking Motor Application
- 25 hp
- 1500/1800 rpm
- Three Phase
| Voltage Rating | 380-415/660-690/440-460 |
| Full Load Efficiency | 91.7 % |
| Phase | Three Phase |
| Enclosure | TEFC |
| Frame | 180M |
| Input Phase | Three Phase |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| HP | 25 |
| Motor Application | Non-Sparking |
| Service Factor | 1 |
| C Dimension | 26.142 in |
| Hz | 50/60 Hz |
| Full Load Amps | 34.7 |
| RPM | 0.833333 rpm |
| Weight | 389.0 LB |
| EAN or UPC | 7899058059121 |

