- AC Motor
- Non-Sparking Motor Application
- 40 hp
- 3000/3600 rpm
- Three Phase
| Enclosure | TEFC |
| Full Load Efficiency | 93.3 % |
| Frame | 200L |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Input Phase | Three Phase |
| RPM | 0.833333 rpm |
| Motor Application | Non-Sparking |
| HP | 40 |
| Phase | Three Phase |
| Service Factor | 1 |
| Hz | 50/60 Hz |
| Voltage Rating | 380-415/660-690/440-460 |
| Full Load Amps | 54.6 |
| C Dimension | 30.197 in |
| Weight | 548.0 LB |
| EAN or UPC | 7909158919598 |

