- AC Motor
- Explosion Proof Motor Application
- 40 hp
- 3000/3600 rpm
- Three Phase
| Motor Application | Explosion Proof |
| Service Factor | 1 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Hz | 50/60 Hz |
| Full Load Amps | 52.2 |
| Full Load Efficiency | 93 % |
| Input Phase | Three Phase |
| Mounting | Foot Mounted |
| Frame | 200M/L |
| HP | 40 |
| C Dimension | 32.323 in |
| RPM | 0.833333 rpm |
| Voltage Rating | 380-415/660-690/440-460 |
| Phase | Three Phase |
| Efficiency Group | Epact Efficient |
| Enclosure | TEFC |
| Weight | 647.0 LB |
| EAN or UPC | 7894171304707 |

