- AC Motor
- Non-Sparking Motor Application
- 75 hp
- 1000/1200 rpm
- Three Phase
| Full Load Efficiency | 93.9 % |
| C Dimension | 42.165 in |
| HP | 75 |
| RPM | 0.833333 rpm |
| Frame | 280S/M |
| Full Load Amps | 99.4 |
| Hz | 50/60 Hz |
| Voltage Rating | 380-415/660-690/440-460 |
| Input Phase | Three Phase |
| Enclosure | TEFC |
| Phase | Three Phase |
| Service Factor | 1 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Motor Application | Non-Sparking |
| Weight | 1551.0 LB |
| EAN or UPC | 7909322178332 |

