- AC Motor
- Explosion Proof Motor Application
- 100 hp
- 3000/3600 rpm
- Three Phase
| Frame | 280S/M |
| C Dimension | 44.705 in |
| Full Load Efficiency | 94.3 % |
| Motor Application | Explosion Proof |
| Mounting | Foot Mounted |
| Efficiency Group | Epact Efficient |
| Service Factor | 1 |
| Full Load Amps | 126 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| HP | 100 |
| Phase | Three Phase |
| Enclosure | TEFC |
| Hz | 50/60 Hz |
| RPM | 0.833333 rpm |
| Input Phase | Three Phase |
| Voltage Rating | 380-415/660-690/440-460 |
| Weight | 1854.0 LB |
| EAN or UPC | 79091580050172 |

