- 16 A Amp
- Chassis Enclosure
- Analog
- Soft Start
description
- This motor starter is built with the same ruggedness and reliability of WEG motors. The full microprocessor-based control allows easy adjustment through the keypad during startup and complete motor protection. A specific pump control feature prevents running pumps at no load and eliminates pipeline water hammer.
applications
- Pumps
- Fans
- Blowers
- Compressors
- Conveyors
- Crushers
features
- Keypad with LED display
- 220 to 440 V and 460 to 575 V, 50/60 Hz input power supply
- Four programmable isolated digital inputs (24 VDC)
- Two programmable relay outputs (1 A - 250 V)
- One differential analog input
- One programmable analog output
- Motor overload protection
| Amp Size | 16 A |
| Depth | 8 in |
| Control Type | Soft Start |
| Analog/Digital | Analog |
| Full Load Amps | 17.6 A |
| Voltage Rating | 460, 575 |
| Enclosure | Chassis |
| Maximum HP @ Voltage | 10 hp @ 460 V, 15 hp @ 575 V |
| Phase | Three Phase |
| Weight | 12.0 LB |

